SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threadlocker 277, 250mL Bottle, Red

LOCTITE| Zoro #: G2277301| Mfr #: 27741

$99.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Threadlocker Container: BottleThreadlocker Color: RedSeries: 277
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277301 Mfr #: 27741
Threadlocker Container: BottleThreadlocker Color: Red
Series: 277Gap Fill: 0.010"
Full Cure: 24 hr.Physical Form: Liquid
Threadlocker Disassembly: PermanentFlash Point: Greater Than 93.3 Degrees C
Specific Gravity: 1.12Chemical Type: Anaerobic
Temp. Range: -65 Degrees to 300 Degrees FStandards: OSHA Hazard Communication, RoHS Compliant
Removable With: Heat and Hand ToolsViscosity: 7000 cP
Begins to Harden: 60 min.Threadlocker Classification: Threadlocker
Application: Stronger Than 262, 271 or 272. Locks Fasteners Up to 1-1/2" Dia; Removable With Heat and Hand ToolsItem: Threadlocker
For Fastener Dia.: Up to 7/8"Threadlocker Strength: High
Size: 250mLCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Bottle, 250mL, Chemical Type Anaerobic, For Fastener Dia. Up to 7/8 In., Begins to Harden 60 min., Series 277, Gap Fill 0.010 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.12, Viscosity 7000 cP, Removable With Heat and Hand Tools

Reviews