Threadlocker 290, 0.5mL Tube, Green

LOCTITE| Zoro #: G1813077| Mfr #: 29005

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Removable With: Hand Tools
Application: Ideal For Pre-Assembled Bolts Up to 1/2", Low Viscosity, Penetrates By Capillary Action, Seals Porosities in Welds and Metal Parts
Flash Point: Greater Than 93.3 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813077 Mfr #: 29005
Removable With: Hand ToolsApplication: Ideal For Pre-Assembled Bolts Up to 1/2", Low Viscosity, Penetrates By Capillary Action, Seals Porosities in Welds and Metal Parts
Flash Point: Greater Than 93.3 Degrees CFor Fastener Dia.: Up to 1/2"
Size: 0.5mLThreadlocker Color: Green
Begins to Harden: 20 min.Gap Fill: 0.003"
Physical Form: LiquidChemical Type: Anaerobic
Temp. Range: -65 Degrees to 300 Degrees FViscosity: 25 to 55 cP
Threadlocker Strength: MediumItem: Wicking Grade Threadlocker
Standards: MIL-S-46163A Type III Grade R, NSF P1/ANSI 61 Certified, OSHA Hazard Communication, OSHA Hazard Communication, RoHS CertifiedThreadlocker Container: Capsule
Full Cure: 24 hr.Threadlocker Classification: Wicking Grade Threadlocker
Threadlocker Disassembly: RemovableSpecific Gravity: 1.07
Series: 290Country of Origin (subject to change): United States

Description

Wicking Grade Threadlocker, Wicking Grade Threadlocker, Threadlocker Strength Medium, Threadlocker Color Green, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Capsule, 0.5mL, Chemical Type Anaerobic, For Fastener Dia. Up to 1/2 In., Begins to Harden 20 min., Series 290, Gap Fill 0.003 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.07, Viscosity 25 to 55 cP, Removable With Hand Tools

Reviews