KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threadlocker 425, 0.70 oz. Bottle, Blue

LOCTITE| Zoro #: G0480724| Mfr #: 42540

$18.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Physical Form: Liquid
Series: 425
Application: Ideal For Plastic Fasteners, Fast Curing, Can Be Used As A Tamper-Proofing Agent For Head Of Screws, Can Be Applied Before Or After Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480724 Mfr #: 42540
Physical Form: LiquidSeries: 425
Application: Ideal For Plastic Fasteners, Fast Curing, Can Be Used As A Tamper-Proofing Agent For Head Of Screws, Can Be Applied Before Or After AssemblyThreadlocker Disassembly: Removable
Threadlocker Classification: Plastic Fastener ThreadlockerThreadlocker Color: Blue
Threadlocker Strength: MediumFlash Point: 80 Degrees to 93.3 Degrees C
Specific Gravity: 1.10Threadlocker Container: Bottle
Temp. Range: -65 Degrees to 180 Degrees FItem: Threadlocker
Size: 0.70 oz.Begins to Harden: 1.5 min.
For Fastener Dia.: Up to 1/2"Chemical Type: Ethyl Cyanoacrylate/Aliphatic Ester
Full Cure: 24 hr.Viscosity: 80 cP
Removable With: Hand ToolsGap Fill: 0.005"
Standards: OSHA Hazard Communication, RoHS CompliantCountry of Origin (subject to change): United States

Description

Threadlocker, Threadlocker, Threadlocker Strength Low, Threadlocker Color Blue, Chemical Type Ethyl Cyanoacrylate/Aliphatic Ester, Threadlocker Container Bottle, 20g (0.71 oz.), Physical Form Liquid, For Fastener Dia. Up to 1/2 In., Series 425, Gap Fill 0.005 In., Full Cure 24 hr., Application Time 1.5 min., Application Temp. Range 72 Degrees F, Performance Temp. Range -54 Degrees to 85 Degrees C, Flash Point 80 Degrees to 93.3 Degrees C, Specific Gravity 1.10, Viscosity 80 cP

Restrictions and Compliance

*3: Hazardous material

Reviews