PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Urethane Sealant, 10.2 oz, Gray

LOCTITE| Zoro #: G0893733| Mfr #: 39916

$11.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: CFIAColor: GrayBegins to Harden: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893733 Mfr #: 39916
Meets: CFIAColor: Gray
Begins to Harden: Not SpecifiedFor Use On: Concrete, Glass, Masonry, Metal, Plastic, Wood
Size: 10.2 oz.For Use With: Standard Caulk Gun
Adhesive Grouping: SealantFull Cure: 7 days
Item: SealantPerformance Temp. Range: -40 Degrees to 180 Degrees F
Sealant Base: UrethaneSealant Container: Cartridge
Application Temp. Range: -40 Degrees to 180 Degrees FSpecific Gravity: 1.18
Sealant Properties: Indoor, Outdoor, PaintableVOC: 111g/L
Flash Point: 121.06 Degrees FSealant Color Family: Grays
Country of Origin (subject to change): United States

Description

Sealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Urethane Sealant Base, Color Gray, Sealant Container Cartridge, Size 10.2 oz., Begins to Harden Not Specified, Full Cure 7 days, Performance Temp. Range -40 Degrees to 180 Degrees F, Application Temp. Range -40 Degrees to 180 Degrees F, Specific Gravity 1.18, Flash Point 121.06 Degrees F, VOC 111g/L, For Use With Standard Caulk Gun, Meets CFIA

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MI, NH

Reviews