Shop Alternate Products
This Product is Discontinued
Loos
Cable Assembly, Galvanized Steel, Coated (Discontinued)
Mfr # CT-G44NAAA-0120
Zoro # G7902505
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 1/8 in