Skip to Main Content
customer-service Help
Loos

Wire Rope Sleeve, 3/8 In, 122 Copper

Loos Wire Rope Sleeve, 3/8 In, 122 Copper SL2-12TP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.33
  • Item: Wire Rope Sleeve
  • Material: 122 Copper
  • For Wire Rope Dia.: 3/8 in
See full product details
Orders over $75 ship free.
Total: $6.33

Loos #SL2-12TP Specifications

  • Item: Wire Rope Sleeve
  • Material: 122 Copper
  • For Wire Rope Dia.: 3/8 in
  • For Use With: Stainless Steel Cable
  • Finish: Tin Plated
  • Wire Rope Dia.: 3/8"
  • Standards: MS51844
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Rope Sleeve, Material 122 Copper, For Wire Rope Dia. 3/8 in, Finish Tin Plated, For Use With Stainless Steel Cable, Standards MS51844

Reviews of Loos #SL2-12TP