Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 3/16 In, 122 Copper
Mfr # ST2-6
Zoro # G4369522
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 122 Copper
- For Wire Rope Dia. 3/16 in
- For Use With Galvanized Cable
- Finish Natural
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # ST2-6
- Zoro # G4369522
- UPC # 736791027024
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | 122 Copper |
For Use With | Galvanized Cable |
Finish | Natural |
Standards | ANSI |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- HAMILTON Pneumatic Wheel 16X4.80-8 1Rb (W-164-PR-1)
- PEERLESS CHAIN PLATE HOOK FOR 1/2" CHAIN, PHA050 (PHA050)
- LITTLE GIANT LADDERS King Kombo Ladder, Industrial, 6FT (13610-071)
- LOOS Wire Rope Thimble, 3/8 In, CS (AN100-12)
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper (SL2-14P)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- CAMPBELL Aluminum Wire Rope Sleeve (7670814)
- Loos Chains, Ropes & Cables