Loos
Wire Rope Thimble, 9/32 to 5/16 In, CS
- Zoro #: G4368996
- Mfr #: AN100-10
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbon Steel
- For Wire Rope Dia.: 9/32 in to 5/16 in
- For Use With: Galvanized Cable
- Standards: AN100
- Finish: Zinc Plated
- Product Type: Wire Rope Thimble
- Package Quantity: 1
$1.89
Subtotal: $1.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS AN100-C3
- LOOS Thimble, 9/32 to 5/16 In, 302/304 SS AN100-C10
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper SL2-3TP
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper SL2-14TP
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS ST24-2
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS ST24-4
- LOOS Stop Sleeve Alum Comp 1/8In. ST1-4
- LOOS Hourglass Sleeve Alum 1/16In. SL1-2
- LOOS Stop Sleeve Alum Comp. 3/16In. ST1-6
- RONSTAN INTERNATIONAL Rope Bush, Lined, 7/16" ID x 3/16" Dp PNP255
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 2VKC9
- Loos Sleeve & Thimble Kits for Wire Rope