Skip to Main Content
customer-service Help
Lorell

14.3" W Soho 18" 2-Drawer File Cabinets, Putty, Putty

Lorell 14.3" W Soho 18" 2-Drawer File Cabinets, Putty,  Putty LLR14340
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.54
  • Color: Putty
  • Height: 24"
  • Material: Steel (Cabinet), Plastic (Handle)
See full product details
This item ships free.
Total: $83.54

Lorell #LLR14340 Specifications

  • Color: Putty
  • Height: 24"
  • Material: Steel (Cabinet), Plastic (Handle)
  • Type: File Cabinet
  • Width: 14.3"
  • Finish: Baked Enamel
  • Item: Soho 18" 2-Drawer File Cabinets,Putty
  • Overall Width: 14.3"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Soho 18 In. 2-Drawer File Cabinets,Putty

Reviews of Lorell #LLR14340