Lorell
15-1/2" W Lorell Contemporary Furniture, Laminate
- Zoro #: G3442183
- Mfr #: LLR69605
Tap to zoom
Hover or click to zoom
$165.81
- Type: Pedestal
- Item: Lorell Contemporary Furniture,Laminate
- Finish: Laminate
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $165.81
Lorell #LLR69605 Specifications
- Zoro #: G3442183
- Mfr #: LLR69605
- Type: Pedestal
- Item: Lorell Contemporary Furniture,Laminate
- Finish: Laminate
- Color: Mahogany (Cabinet), Silver (Handle)
- Material: Polyvinyl Chloride (PVC) (Cabinet) Edge, Metal (Handle)
- Number of Drawers: 2
- Height: 28.3"
- Width: 15-1/2"
- Series: Essentials
- Green Certification or Other Recognition: Greenguard Certified, GREENGUARD
- Assembly: Assembly Required
- Features: Built-in Hangrail, Heavy Duty, Ball-bearing Suspension
- Country of Origin (subject to change): China
Description
Office furniture offers a high-quality, Mahogany laminate construction with metal-to-metal, cam-lock connections. Design includes 3mm PVC edges and adjustable floor guides for stabilization. Furniture has pre-drilled holes with metal inserts for easy attachment. Brackets are designed for L-shaped configurations and bridge returns.