- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- File Cabinets
- /
- 15" W 2 Drawer Lorell Mobile File Pedestal File, Black
Lorell
15" W 2 Drawer Lorell Mobile File Pedestal File, Black
- Zoro #: G3446313
- Mfr #: LLR49539
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $272.85
Lorell #LLR49539 Specifications
- Zoro #: G3446313
- Mfr #: LLR49539
- Color: Black
- Height: 23.8"
- Material: Steel
- Number of Drawers: 2
- Type: File Cabinet
- Width: 15"
- Depth: 19.9"
- Item: Lorell Mobile File Pedestal File
- Green Certification or Other Recognition: Greenguard Certified
- Assembly: No
- Includes: Mobile Pedestal File with SeatingLock
- For Use With: File Storage
- Overall Width: 15"
- Load Capacity: 305.50 lb
- Features: Drawer Extension, Ball-bearing Suspension
- Recycled Content: 0.28
- Country of Origin (subject to change): Mexico
Description
Mobile pedestal file serves a double purpose by providing seating and storage for supplies and file folders. The 2" thick seat cushion on the top of the file is perfect for those times when an additional seat is needed. 23-3/4" high mobile pedestal also conveniently rolls under a desk when not in use. For storage, design includes one box drawer and one file drawer with full extension for great access and plenty of filing space. Steel ball-bearing, drawer suspension delivers smooth drawer opening and closing. Factory-installed, core-removable lock keeps your letter-size files secure. Casters are hidden from view and move the pedestal easily when necessary. Steel pedestal offers a 19-7/8" depth to slide easily into your cubicle or other office configuration. Weight capacity for the seat is 250 lb. The file drawer weight capacity is 38 lb. while the box drawer holds up to 17.5 lb. Mobile pedestal file meets or exceeds applicable ANSI/BIFMA standards.
Reviews of Lorell #LLR49539
Explore more
- LORELL Pedestal File, B/B/F, Mobile, SOHO, 14-1/4"x18"x26-7/10", SR LLR03097SR
- LORELL 15.8" W Ped, Box, File, Mobile, Mah, Mahogany 16216
- LORELL Pedestal, F/F, Unfin Top, 16"x22"x28-1/4", Weathered Charcoal LLR69559
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal LLR69562
- LORELL Cabinet, w/Cushion, 23-1/2"x15-1/4"x22-1/4", Silver LLR01930
- LORELL PEDESTAL, MBL, B/F, SILVER LLR00047
- BUSH BUSINESS FURNITURE Series C Lateral File Cabinet in Mocha Cherry WC12954CSU
- Lorell File Cabinets