Lorell

15" W 2 Drawer Lorell Mobile File Pedestal File, White

Lorell 15" W 2 Drawer Lorell Mobile File Pedestal File,  White LLR49540
Hover or click to zoom Tap to zoom
Key Features
  • Color: White
  • Height: 23.8"
  • Material: Steel
  • Number of Drawers: 2
  • Type: File Cabinet
  • Width: 15"
  • Depth: 19.9"
  • Item: Lorell Mobile File Pedestal File
See full product details
$300.23

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lorell #LLR49540 Specifications

  • Color: White
  • Height: 23.8"
  • Material: Steel
  • Number of Drawers: 2
  • Type: File Cabinet
  • Width: 15"
  • Depth: 19.9"
  • Item: Lorell Mobile File Pedestal File
  • Overall Width: 15"
  • Includes: Mobile Pedestal File with SeatingLock
  • Assembly: No
  • For Use With: File Storage
  • Green Certification or Other Recognition: Greenguard Certified
  • Features: Ball-bearing Suspension, Drawer Extension
  • Load Capacity: 305.50 lb
  • Recycled Content: 0.28
  • Country of Origin (subject to change): Mexico

Description

Lorell Mobile File Pedestal File

Reviews of Lorell #LLR49540

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.