Lorell
15" W 2 Drawer Lorell Mobile Pedestal, Black
- Zoro #: G3446471
- Mfr #: LLR67741
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $212.98
Lorell #LLR67741 Specifications
- Zoro #: G3446471
- Mfr #: LLR67741
- Color: Black
- Height: 28"
- Material: Steel
- Number of Drawers: 2
- Type: File Cabinet
- Width: 15"
- Depth: 19"
- Finish: Powder Coated
- Series: Fortress
- Item: Lorell Mobile Pedestal
- For Use With: File Storage
- Overall Width: 15"
- Assembly: No
- Green Certification or Other Recognition: Greenguard Certified
- Number of Casters: 4
- Features: Ball-bearing Suspension, Locking Casters, Security Lock
- Recycled Content: 0.28
- Country of Origin (subject to change): Mexico
Description
Mobile pedestal offers a file/file drawer configuration for plenty of filing space. Factory-installed, core-removable lock secures all drawers. Steel ball-bearing, drawer suspension delivers smooth drawer access to file drawers. Each file drawer accommodates letter-size hanging folders with tabs. Drawer fronts have color-matched, recessed handles. Casters are hidden from view and move the pedestal easily when necessary. Pedestal is made of steel and offers a perfect depth to slide easily into your cubicle or other office configuration. Mobile pedestal file meets or exceeds applicable ANSI/BIFMA standards.