Lorell

15" W 2 Drawer Lorell Mobile Pedestal, Light Gray

Lorell 15" W 2 Drawer Lorell Mobile Pedestal,  Light Gray LLR49531
Hover or click to zoom Tap to zoom
$242.88
  • Color: Light Gray
  • Height: 27.8"
  • Material: Steel
  • Number of Drawers: 2
  • Type: File Cabinet
  • Width: 15"
  • Depth: 22.9"
  • Series: Fortress
See full product details
This item ships free.

Total: $242.88

Lorell #LLR49531 Specifications

  • Color: Light Gray
  • Height: 27.8"
  • Material: Steel
  • Number of Drawers: 2
  • Type: File Cabinet
  • Width: 15"
  • Depth: 22.9"
  • Series: Fortress
  • Item: Lorell Mobile Pedestal
  • Assembly: No
  • Green Certification or Other Recognition: Greenguard Certified
  • Includes: Mobile File PedestalLock
  • For Use With: File Storage, Office
  • Overall Width: 15"
  • Features: Recessed Handle, Security Lock, Ball-bearing Suspension
  • Recycled Content: 0.28
  • Country of Origin (subject to change): Mexico

Description

Lorell Mobile Pedestal

Reviews of Lorell #LLR49531