Lorell

15" W Lorell Mobile Pedestal, Putty

Lorell 15" W Lorell Mobile Pedestal,  Putty LLR49526
Hover or click to zoom Tap to zoom
  • Color: Putty
  • Height: 27.8"
  • Material: Steel
  • Type: File Cabinet
  • Width: 15"
  • Item: Lorell Mobile Pedestal
  • Overall Width: 15"
  • Country of Origin (subject to change): Mexico
See full product details
$253.00

Subtotal: $253.00

Lorell #LLR49526 Specifications

  • Color: Putty
  • Height: 27.8"
  • Material: Steel
  • Type: File Cabinet
  • Width: 15"
  • Item: Lorell Mobile Pedestal
  • Overall Width: 15"
  • Country of Origin (subject to change): Mexico

Description

Lorell Mobile Pedestal

Reviews of Lorell #LLR49526

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.