customer-service Help
Lorell

3-Drawer Mobile File Pedestal, , 15"W x 19-7/8"D x 27-3/4"H, Black

Lorell 3-Drawer Mobile File Pedestal, , 15"W x 19-7/8"D x 27-3/4"H,  Black LLR49521
Tap to zoom
Hover or click to zoom
$466.38
  • Country of Origin (subject to change): Mexico
See full product details
This item ships free.

Total: $466.38

Lorell #LLR49521 Specifications

  • Country of Origin (subject to change): Mexico

Description

Lorell 3-drawer mobile file pedestal, llr49521,15"w x 19-7/8"d x 27-3/4"h, black mobile pedestal file features high-side drawers with full extension. Steel ball-bearing, drawer suspension delivers smooth drawer access to two box drawers and one file drawer. Factory-installed, core-removable lock keeps your valuables and letter-size files secure. Drawer pull fully extends and the recessed drawer front allows for easy access. Casters are hidden from view and move the pedestal easily when necessary. Pedestal is made of steel and offers a 20" depth to slide easily into your cubicle or other office configuration. Mobile pedestal file meets or exceeds applicable ansi/bifma standards.

Reviews of Lorell #LLR49521