Shop Alternate Products
This Product is Discontinued
Lorell
Active Balance Board, Gray (Discontinued)
Mfr # 42160
Zoro # G6162009
This Product is Discontinued
Key Features
- Color Gray
- Width 22.3"
- Length 17.9"
- Height 3.1"
- Features Comfortable, Anti-fatigue