Skip to Main Content
customer-service Help
Lorell

Black Leather Guest Seating

Feedback Help us improve our product images
$279.40
  • Item: Black Leather Guest Seating
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $279.40

Lorell #86920 Specifications

  • Item: Black Leather Guest Seating
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lorell Fuze Modular Srs Black Leather Guest Seating - Four-legged Base - Black - Leather, Aluminum - 25" Seat Width x 26" Seat Depth - 27.5" Width x 28" Depth x 18" Height - Fuze Modular Lounge Series provides comfortable seating and ways for guests to easily power their mobile lifestyle. The variety of options allows multiple configurations that are ideal for impromptu collaboration, reception and lounge areas. Square, left and right lounge chairs are equipped with a power outlet, Wi-Fi plug an

Reviews of Lorell #86920