- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Bookcases & Bookshelves
- /
- Chateau BookshelfTop36"2 Shelves
Lorell
Chateau BookshelfTop36"2 Shelves
- Zoro #: G3425322
- Mfr #: LLR34357
Tap to zoom
Hover or click to zoom
$217.07
- Item: Chateau BookshelfTop36"2 Shelves
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $217.07
Lorell #LLR34357 Specifications
- Zoro #: G3425322
- Mfr #: LLR34357
- Item: Chateau BookshelfTop36"2 Shelves
- Country of Origin (subject to change): China
Description
Stack-on bookcase is part of the Lorell Chateau Series that offers contemporary laminate office furniture with a durable design and multiple configuration options. Attach to a Chateau Lateral File for extra storage without expanding your footprint. Top features reeded edge detail for a distinct look. Design also includes a high-quality, Walnut laminate surface for durability and two sturdy shelves.
Reviews of Lorell #LLR34357
Explore more
- LORELL Lorell Contemporary Furniture, Laminate LLR59506
- LORELL Lorell Contemporary Furniture, Laminate LLR69615
- LORELL Lorell Contemporary Furniture, Laminate LLR69975
- LORELL Lorell LLR69893 29.5 x 23.6 x 23.6 in. Corner Bookcase - Mahogany LLR69893
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" 97620
- LORELL Lorell Mahogany Laminate Bookcase LLR99778
- BAXTON STUDIO Mirna Black Metal and Natural Oak Wood 5-Shelf Quatrefoil Bookcase 152-9201
- LEGACY Legacy Stand Up Bookcase, Mahogany LSBC4123MH
- Lorell Bookcases & Bookshelves