Skip to Main Content
customer-service Help
Lorell

Clear Storage Tote 12 1/4 in x 16 3/4 in x 6 in H, 1 PK

Lorell Clear Storage Tote 12 1/4 in x 16 3/4 in x 6 in H,  1 PK 71108
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.76
  • Item: Storage Tote
  • Outside Width: 16 3/4 in
  • Outside Length: 12 1/4 in
See full product details
Orders over $75 ship free.
Total: $42.76

Lorell #71108 Specifications

  • Item: Storage Tote
  • Outside Width: 16 3/4 in
  • Outside Length: 12 1/4 in
  • Outside Height: 6 in
  • Color: Clear
  • Material: Plastic
  • Package Quantity: 1
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lorell 6" Deep Storage Bin 6" Depth Plastic Clear Recycled, PK2

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lorell #71108