Shop Alternate Products
This Product is Discontinued
Lorell
Mesh Back Drafting StoolBlack Seat (Discontinued)
Mfr # LLR43100
Zoro # G3448991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Caster Type Rolling
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Nylon