Lorell
Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry
Mfr # LLR59515
Zoro # G3441352
product price: $238.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.6
- Length 48
- Height 29.5
- Tabletop Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Lorell
- MFR # LLR59515
- Zoro # G3441352
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.6 |
Length | 48 |
Height | 29.5 |
Details
Item | Lorell Cherry Flip Top Training Table |
Shape | Rectangle |
Tabletop Material | Melamine |
Tabletop Color | Cherry |
Frame Color | Black |
Frame Material | Metal |
Edge Type | PVC |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Lorell Cherry Flip Top Training Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- LORELL Lorell Mobile 60" Flip Top Training Table - Mahogany/Black (LLR59513)
- LORELL Rectangle Lorell Rectangular Training Table Modesty Panel, 42 X 3 X 10 (LLR60684)
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- LORELL Table, Flip/Nesting, w/Modesty Panel, 60inx24inx29-1/2in, Walnut (LLR60764)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1848TSLCRM)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Grey Top, Black Legs (MT4224GYBPBK)