customer-service Help
Louisville

10 ft. Fiberglass 300 lb. Twin Stepladder, Type IA

Louisville 10 ft. Fiberglass 300 lb. Twin Stepladder,  Type IA FM1510
Tap to zoom
Hover or click to zoom
$392.00
  • Item: Twin Stepladder
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
See full product details
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Total: $392.00

Louisville #FM1510 Specifications

  • Ladder Height: 10 ft
  • Item: Twin Stepladder
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
  • Stepladder Item: Twin Stepladder
  • Number of Steps: 10
  • ANSI Type: IA
  • Bottom Width: 28 9/16 in
  • Base Spread: 81 15/16 in
  • Net Weight: 43.9 lbs.
  • Step Depth: 3 in
  • Rung/Step Spacing: 12 in
  • Ladder Tread: Ribbed
  • Step Tread: Ribbed
  • Series: FM1500
  • Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 10, Base Spread 81 15/16 in, Bottom Width 28 9/16 in, Step Depth 3 in, Step Tread Ribbed, Series FM1500, Rung/Step Spacing 12 in

Reviews of Louisville #FM1510