Louisville
4 ft Fiberglass Stepladder
- Mfr # L-3016-04
- Zoro # G5211981
$81.19
/ea
Subtotal: $81.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 18 13/16 in
- Base Spread 28 3/16 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsReplacement Parts
Explore more
- LOUISVILLE 10 ft Fiberglass Stepladder L-3016-10
- LOUISVILLE 6 ft Fiberglass Stepladder L-3016-06
- LOUISVILLE 12 ft Fiberglass Stepladder L-3016-12
- LOUISVILLE 4 ft Fiberglass Stepladder FXS1504
- LOUISVILLE 6 ft 0.25 in Fiberglass Platform Stepladder FXP1704
- LOUISVILLE 10 ft Aluminum Stepladder AS3010
- WERNER 5 ft Fiberglass Stepladder 6005
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder 18503-240
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity 20408
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W 6204
- WERNER 4 ft Fiberglass Twin Stepladder T6004
- Louisville Ladders