Shop Alternate Products
This Product is Discontinued
Louisville
5 ft. 7" Fiberglass 300 lb. Twin Platform Stepladder, Type IA (Discontinued)
Mfr # FMP1504-4C
Zoro # G6939046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 3 ft 10 in
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA