Louisville
8 ft. Fiberglass 225 lb. Stepladder, Type II
- Zoro #: G5211972
- Mfr #: FS4008
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Stepladder
- Load Capacity: 225 lbs.
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 7
- ANSI Type: II
- Bottom Width: 24 13/16 in
$130.41
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $130.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Louisville #FS4008 Specifications
- Zoro #: G5211972
- Mfr #: FS4008
- UPC #: 728865087331
- Promotion Restriction: Not eligible for promotion
- Ladder Height: 8 ft
- Item: Stepladder
- Load Capacity: 225 lbs.
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 7
- ANSI Type: II
- Bottom Width: 24 13/16 in
- Base Spread: 51 7/8 in
- Net Weight: 21 lbs.
- Step Depth: 3 in
- Step Tread: Ribbed
- Series: FS4000
- Rung/Step Spacing: 12 in
- Ladder Tread: Ribbed
- Country of Origin (subject to change): Mexico
Description
Stepladder, Material Fiberglass, ANSI Type II, Ladder Height 8 ft, Load Capacity 225 lb, Number of Steps 7, Base Spread 51 7/8 in, Bottom Width 24 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FS4000, Rung/Step Spacing 12 in
Reviews of Louisville #FS4008
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOUISVILLE 6 ft. Fiberglass 225 lb. Stepladder, Type II FS4006
- LOUISVILLE 4 ft. Fiberglass 225 lb. Stepladder, Type II FS4004
- LOUISVILLE 6 ft. Fiberglass 250 lb. Stepladder, Type I FS2006
- LOUISVILLE Platform Stepladder, 9 ft. 3" H FCP1406HD
- LOUISVILLE 10 ft. Fiberglass 300 lb. Stepladder, Type IA L-3016-10
- LOUISVILLE Platform Stepladder, 7 ft. 3" H FCP1404HD
- BAUER LADDER Professional Grade 5' Aluminum 2-Way Stepladder - 1A 300 lb. 20005
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap 15396-001
- LOUISVILLE 10' FBG 1A Stepladder FS1510
- WERNER 6 ft. Fiberglass 225 lb. Stepladder, Type II 5906
- VESTIL Alternating Stair 7' 12-Step Ladder, 56° Angle - ATS-7-56 ATS-7-56
- Louisville Stepladders