Louisville
8 ft. Fiberglass 300 lb. Stepladder, Type IA
- Zoro #: G3807146
- Mfr #: FXS1508
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Stepladder
- Load Capacity: 300 lbs.
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 7
- ANSI Type: IA
- Bottom Width: 26 1/4 in
- Base Spread: 48 in
$219.61
Item requires special delivery charges. A $121.00 per item surcharge will be applied.
Subtotal: $219.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Louisville #FXS1508 Specifications
- Zoro #: G3807146
- Mfr #: FXS1508
- UPC #: 728865133151
- Item: Stepladder
- Ladder Height: 8 ft
- Load Capacity: 300 lbs.
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 7
- ANSI Type: IA
- Bottom Width: 26 1/4 in
- Base Spread: 48 in
- Net Weight: 40 lbs.
- Step Depth: 3 in
- Series: FXS1500
- Step Tread: Ribbed
- Includes: Locking Latch, ProTop(TM) with Magnet, Raptor Boot
- Ladder Tread: Ribbed
- Rung/Step Spacing: 12 in
- Country of Origin (subject to change): Mexico
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 48 in, Bottom Width 26 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series FXS1500, Includes Locking Latch, ProTop(TM) with Magnet, Raptor Boot, Rung/Step Spacing 12 in
Reviews of Louisville #FXS1508
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOUISVILLE 12 ft. Fiberglass 300 lb. Stepladder, Type IA FXS1512
- LOUISVILLE 4 ft. Fiberglass 300 lb. Stepladder, Type IA FXS1504
- LOUISVILLE 6 ft. Fiberglass 300 lb. Stepladder, Type IA FXS1506
- LOUISVILLE 8 ft. Fiberglass 300 lb. Stepladder, Type IA L-3016-08
- LOUISVILLE 4 ft. Fiberglass 375 lb. Stepladder, Type IAA FS1304HD
- LOUISVILLE 6 ft. Fiberglass 375 lb. Twin Stepladder, Type IAA FM1406HD
- LITTLE GIANT LADDERS Stepladder, Fiberglass, 10 ft., 375 lb. 15910-002
- WERNER 10 ft. Aluminum 300 lb. Twin Platform Stepladder, Type IA PT378
- WERNER 10 ft. Aluminum 375 lb. Stepladder, Type IAA 410
- LOUISVILLE 9 ft. 6" Aluminum 300 lb. Platform Stepladder, Type IA AP5008
- LOUISVILLE 6 ft. Fiberglass 300 lb. Stepladder, Type IA FS1506
- Louisville Ladders