Louisville

8 ft. Fiberglass 300 lb. Twin Stepladder, Type IA

Louisville 8 ft. Fiberglass 300 lb. Twin Stepladder,  Type IA FM1508
Hover or click to zoom Tap to zoom
  • Item: Twin Stepladder
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
  • Stepladder Item: Twin Stepladder
  • Number of Steps: 8
  • ANSI Type: IA
  • Bottom Width: 25 3/4 in
  • Base Spread: 67 1/8 in
See full product details
$313.00
Item requires special delivery charges. A $119.00 per item surcharge will be applied.

Subtotal: $313.00

Louisville #FM1508 Specifications

  • Ladder Height: 8 ft
  • Item: Twin Stepladder
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
  • Stepladder Item: Twin Stepladder
  • Number of Steps: 8
  • ANSI Type: IA
  • Bottom Width: 25 3/4 in
  • Base Spread: 67 1/8 in
  • Net Weight: 33 lbs.
  • Step Depth: 3 in
  • Ladder Tread: Ribbed
  • Series: FM1500
  • Step Tread: Ribbed
  • Rung/Step Spacing: 12 in
  • Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread 67 1/8 in, Bottom Width 25 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series FM1500, Rung/Step Spacing 12 in

Reviews of Louisville #FM1508

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.