Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Attic Ladder, Aluminum, 7 ft. 7" to 10 ft. 1/4" Ceiling Height Range, 375 lb. Load Capacity

  • Zoro #: G9363977
  • Mfr #: AA2210
$225.00
  • Item: Attic Ladder
  • Material: Aluminum
  • Ceiling Height Range: 7 ft. 7" to 10 ft. 1/4"
See full product details
This item ships free.

Louisville #AA2210 Specifications

  • Zoro #: G9363977
  • Mfr #: AA2210
  • Item: Attic Ladder
  • Material: Aluminum
  • Ceiling Height Range: 7 ft. 7" to 10 ft. 1/4"
  • Load Capacity: 375 lb.
  • ANSI Type: IAA
  • Swing Clearance: 74"
  • Landing Space: 67"
  • Step Width: 12"
  • Step Depth: 3-1/4"
  • Net Weight: 49 lb.
  • Insulated: No
  • Attic Ladder Closure: Gas Cylinder
  • Rung/Step Spacing: 12 in
  • Rough Opening: 22-1/2" x 54"
  • Series: Elite
  • Standards: ANSI Certified
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Attic Ladder, Material Aluminum, Ceiling Height Range 7 ft 11 in to 10 ft 3 in, Load Capacity 375 lb, ANSI Type IAA, Series Elite II, Rough Opening 22-1/2 in x 54 in, Swing Clearance 74 in, Landing Space 69 5/16 in, Step Width 12 in, Step Depth 3 1/4 in, Net Weight 45.0 lb, Insulated No, Attic Ladder Closure Gas Cylinder, Rung/Step Spacing 12 in

Reviews of Louisville #AA2210