BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Ladder, Aluminum, 16 ft. , IA

LOUISVILLE| Zoro #: G0330775| Mfr #: AE2216

$190.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: AE2000Includes: All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating LabelBottom Width: 17-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330775 Mfr #: AE2216
Series: AE2000Includes: All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Bottom Width: 17-13/16"Shoe Design: Swivel Safety
Closed Height: 8 ft. 4"Extended Ladder Height: 13 ft.
Rung Shape: D-RungAdjustable Increments: 12"
Load Capacity: 300 lb.Rail Type: Conductive
Item: Extension LadderSection Length: 8 ft.
ANSI Type: IAMaterial: Aluminum
Standards: OSHA/ANSIIndustry Ladder Size: 16 ft.
Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft., Extended Ladder Height 13 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 17-13/16 In., AE2000 Series, Rail Type Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 8 ft. 4 In., Section Length 8 ft.

Reviews