BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Ladder, Aluminum, 24 ft. , IA

LOUISVILLE| Zoro #: G2067581| Mfr #: AE2224

$269.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closed Height: 12 ft.Rail Type: ConductiveBottom Width: 17-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067581 Mfr #: AE2224
Closed Height: 12 ft.Rail Type: Conductive
Bottom Width: 17-13/16"Item: Extension Ladder
ANSI Type: IAIncludes: All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards: OSHA/ANSIExtended Ladder Height: 21 ft.
Load Capacity: 300 lb.Section Length: 12 ft.
Industry Ladder Size: 24 ft.Series: AE2000
Shoe Design: Swivel SafetyMaterial: Aluminum
Rung Shape: D-RungAdjustable Increments: 12"
Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft., Extended Ladder Height 21 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 17-13/16 In., AE2000 Series, Rail Type Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft., Section Length 12 ft.

Reviews