SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extension Ladder, Aluminum, 32 ft. , IA

LOUISVILLE| Zoro #: G0271747| Mfr #: AE2232

$394.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Industry Ladder Size: 32 ft.Bottom Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271747 Mfr #: AE2232
Load Capacity: 300 lb.Industry Ladder Size: 32 ft.
Bottom Width: 18"Material: Aluminum
Closed Height: 18 ft.Adjustable Increments: 12"
Includes: All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating LabelRung Shape: D-Rung
Extended Ladder Height: 29 ft.Shoe Design: Swivel Safety
Item: Extension LadderRail Type: Conductive
Series: AE2000Section Length: 16 ft.
Standards: OSHA/ANSIANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 32 ft., Extended Ladder Height 29 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 18 In., AE2000 Series, Rail Type Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 18 ft., Section Length 16 ft., Net Weight 62.0 lb.

Reviews