KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Ladder, Fiberglass, 20 ft. , IA

LOUISVILLE| Zoro #: G1054006| Mfr #: L-3022-20PT

$234.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: L-3022-00PT
Shoe Design: Swivel Safety
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054006 Mfr #: L-3022-20PT
Load Capacity: 300 lb.Series: L-3022-00PT
Shoe Design: Swivel SafetyIncludes: Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape: D-RungIndustry Ladder Size: 20 ft.
Bottom Width: 17-1/16"Rail Type: Non Conductive
Item: Extension LadderExtended Ladder Height: 17 ft.
ANSI Type: IASection Length: 10 ft.
Closed Height: 10 ft.Adjustable Increments: 12"
Material: FiberglassStandards: OSHA/ANSI
Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft., Extended Ladder Height 17 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 17-1/16 In., L-3022-00PT Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft., Section Length 10 ft.

Reviews