KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Ladder, Fiberglass, 24 ft. , IA

LOUISVILLE| Zoro #: G1679307| Mfr #: L-3022-24PT

$261.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: L-3022-00PT
Shoe Design: Swivel Safety
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679307 Mfr #: L-3022-24PT
Load Capacity: 300 lb.Series: L-3022-00PT
Shoe Design: Swivel SafetyIncludes: Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape: D-RungIndustry Ladder Size: 24 ft.
Bottom Width: 17-1/16"Rail Type: Non Conductive
Item: Extension LadderExtended Ladder Height: 21 ft.
ANSI Type: IASection Length: 12 ft.
Closed Height: 12 ft.Adjustable Increments: 12"
Material: FiberglassStandards: OSHA/ANSI
Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft., Extended Ladder Height 21 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 17-1/16 In., L-3022-00PT Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft.

Reviews