Extension Ladder, Fiberglass, 28 ft. , IA

LOUISVILLE| Zoro #: G0503106| Mfr #: L-3022-28PT

$356.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Industry Ladder Size: 28 ft.Bottom Width: 17-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503106 Mfr #: L-3022-28PT
Load Capacity: 300 lb.Industry Ladder Size: 28 ft.
Bottom Width: 17-1/16"Material: Fiberglass
Closed Height: 14 ft.Adjustable Increments: 12"
Includes: Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating LabelRung Shape: D-Rung
Extended Ladder Height: 25 ft.Shoe Design: Swivel Safety
Item: Extension LadderRail Type: Non Conductive
Series: L-3022-00PTSection Length: 14 ft.
Standards: OSHA/ANSIANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft., Extended Ladder Height 25 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 17-1/16 In., L-3022-00PT Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 14 ft., Section Length 14 ft.

Reviews