Louisville
Fiberglass Extension Ladder, 225 lb Load Capacity
- Mfr # FE0628
- Zoro # G2194720
$364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $364.99
Key Features
- Extended Ladder Height 25 ft
- ANSI Type II
- Material Fiberglass
- Closed Height 14 ft
- Net Weight 53 lb
Get 10% off your order
U.S.-Based Customer Service
Contact UsReplacement Parts
Explore more
- LOUISVILLE Fiberglass Extension Ladder, 225 lb Load Capacity FE0624
- LOUISVILLE Fiberglass Extension Ladder, 225 lb Load Capacity FE0616
- LOUISVILLE Fiberglass Extension Ladder, 225 lb Load Capacity FE0620
- LOUISVILLE Aluminum Extension Ladder, 300 lb Load Capacity AE2224
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE7220
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity L-3022-20PT
- LOUISVILLE Aluminum Extension Ladder, 250 lb Load Capacity AE3236
- LOUISVILLE Aluminum Extension Ladder, 250 lb Load Capacity AE3240
- LOUISVILLE Aluminum Extension Ladder, 250 lb Load Capacity AE1660
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity 31416
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity 31432
- Louisville Extension Ladders