Louisville
16 ft Fiberglass Twin Stepladder
Mfr # FM1416HD
Zoro # G0265124
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$817.99
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 15
- ANSI Type IAA
- Bottom Width 37 3/4 in
Replacement Parts
Explore More Products
- LOUISVILLE 8 ft Fiberglass Twin Stepladder FM1408HD
- LOUISVILLE 14 ft Fiberglass Twin Stepladder FM1414HD
- LOUISVILLE 12 ft Fiberglass Twin Stepladder FM1412HD
- LOUISVILLE 3 ft Fiberglass Twin Stepladder FM1503
- LOUISVILLE 8 ft Fiberglass Stepladder FS1508
- LOUISVILLE 6 ft 8 in Fiberglass Platform Stepladder FXP1804HD
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder AP5004
- LOUISVILLE 6 ft 2 in Fiberglass Platform Stepladder FCP1403HD
- LOUISVILLE 10 ft Aluminum Stepladder AS3010
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft PD6202
- TIVOLI 7 ft Aluminum Platform Stepladder PROP10/7
- Louisville Ladders