Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Work Stand, 500 lb., Steel

  • Zoro #: G0529597
  • Mfr #: SM1504

$141.45

  • Caster Dia.: 4"
  • Item: Mobile Work Stand
  • Platform Width: 45"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Louisville #SM1504 Specifications

  • Zoro #: G0529597
  • Mfr #: SM1504
Caster Dia.: 4" Item: Mobile Work Stand
Platform Width: 45" Standards: ANSI
Overall Width: 46" Material: Aluminum
Finish: Powder Coat Overall Height: 4 ft.
Load Capacity: 396 lb. Platform Height: 3 ft.
Overall Depth: 22" Outrigger Footprint L: 46"
Outrigger Footprint W: 22" Platform Depth: 16"
Max. Work Height: 3 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Use work platforms for painting ceilings, installing window treatments, or working in areas that need extra height assistance. Here is some additional information about Louisville Mobile Work Stand. Material: Aluminum, Load Capacity: 396 lb..

Technical Guides

Reviews of Louisville #SM1504