Platform Stepladder, 11 ft. 5", FGL, 375 lb.

LOUISVILLE| Zoro #: G0960452| Mfr #: FP1412HD

$469.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI, OSHA, CSA
Material: Fiberglass
Base Spread: 88"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960452 Mfr #: FP1412HD
Standards: ANSI, OSHA, CSAMaterial: Fiberglass
Base Spread: 88"Platform Width: 15"
Bottom Width: 36-3/4"Includes: SHOX Impact System, DaBoot, Top Rail Guard
Series: FP1400HDLoad Capacity: 375 lb.
Stepladder Item: Platform StepladderANSI Type: IAA
Number of Steps: 12Step Depth: 3"
Platform Depth: 17"Step Tread: Ribbed
Ladder Height: 13 ft. 5"Platform Height: 11 ft. 5"
Country of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 13 ft. 5 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 11 ft. 5 In., Load Capacity 375 lb., Bottom Width 36-3/4 In., Base Spread 88 In., Material Fiberglass, Series FP1400HD, Number of Steps 12, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes SHOX Impact System, DaBoot, Top Rail Guard, Standards ANSI, OSHA, CSA

Reviews