KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platform Stepladder, 3 ft. 10", Aluminum, 375lb.

LOUISVILLE| Zoro #: G0373581| Mfr #: AP1104HD

$170.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 375 lb.
Series: AP1100HD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373581 Mfr #: AP1104HD
Step Tread: RibbedLoad Capacity: 375 lb.
Series: AP1100HDIncludes: Angled Aluminum Slip-Resistant Rubber Feet, Top Rail Guard
Platform Height: 3 ft. 9"Step Depth: 3"
Number of Steps: 4Stepladder Item: Platform Stepladder
Ladder Height: 5 ft. 7"Platform Depth: 17"
Material: AluminumBottom Width: 23-1/4"
Item: Platform StepladderANSI Type: IAA
Platform Width: 15"Base Spread: 41"
Standards: ANSI, OSHA, CSACountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 5 ft. 8 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 3 ft. 10 In., Load Capacity 375 lb., Bottom Width 23-1/4 In., Base Spread 41 In., Material Aluminum, Series AP1100HD, Number of Steps 4, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes Angled Aluminum Slip-Resistant Rubber Feet, Top Rail Guard, Standards ANSI, OSHA, CSA

Reviews