Platform Stepladder, 3 ft. 9", FGL, 300 lb.

LOUISVILLE| Zoro #: G1727153| Mfr #: FP1504

$169.40 /ea

This item ships free. Details.Standard ground shipping.
Step Depth: 3"Stepladder Item: Platform StepladderSeries: FP1500
Save 15%. Sign up for Z-mail.


Zoro #: G1727153 Mfr #: FP1504
Step Depth: 3"Stepladder Item: Platform Stepladder
Series: FP1500Ladder Height: 5 ft. 7"
Bottom Width: 24-3/4"Item: Platform Stepladder
Platform Height: 3 ft. 9"ANSI Type: IA
Number of Steps: 4Base Spread: 41"
Platform Width: 15"Includes: SHOX Impact System, DaBoot, Top Rail Guard
Step Tread: RibbedMaterial: Fiberglass
Standards: ANSI, OSHA, CSALoad Capacity: 300 lb.
Platform Depth: 17"Country of Origin (subject to change): Mexico


Platform Stepladder, Ladder Height 5 ft. 7 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 3 ft. 9 In., Load Capacity 300 lb., Bottom Width 24-3/4 In., Base Spread 41 In., Material Fiberglass, Series FP1500, Number of Steps 4, Step Depth 3 In., Step Tread Ribbed, ANSI Type IA, Includes SHOX Impact System, DaBoot, Top Rail Guard, Standards ANSI, OSHA, CSA