Platform Stepladder, 5 ft. 8", Aluminum, 375 lb.

LOUISVILLE| Zoro #: G0441341| Mfr #: AP1106HD

$205.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Step Depth: 3"
Stepladder Item: Platform Stepladder
Series: AP1100HD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441341 Mfr #: AP1106HD
Step Depth: 3"Stepladder Item: Platform Stepladder
Series: AP1100HDLadder Height: 7 ft. 6"
Bottom Width: 26-3/4"Item: Platform Stepladder
Platform Height: 5 ft. 8"ANSI Type: IAA
Number of Steps: 6Base Spread: 53"
Platform Width: 15"Includes: Angled Aluminum Slip-Resistant Rubber Feet, Top Rail Guard
Step Tread: RibbedMaterial: Aluminum
Standards: ANSI, OSHA, CSALoad Capacity: 375 lb.
Platform Depth: 17"Country of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 7 ft. 7 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 5 ft. 8 In., Load Capacity 375 lb., Bottom Width 26-3/4 In., Base Spread 53 In., Material Aluminum, Series AP1100HD, Number of Steps 6, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes Angled Aluminum Slip-Resistant Rubber Feet, Top Rail Guard, Standards ANSI, OSHA, CSA

Reviews