KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platform Stepladder, 5 ft. 8", FGL, 375 lb.

LOUISVILLE| Zoro #: G2050903| Mfr #: FP1406HD

$233.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 375 lb.
Series: FP1400HD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050903 Mfr #: FP1406HD
Step Tread: RibbedLoad Capacity: 375 lb.
Series: FP1400HDIncludes: SHOX Impact System, DaBoot, Top Rail Guard
Platform Height: 5 ft. 8"Step Depth: 3"
Number of Steps: 6Stepladder Item: Platform Stepladder
Ladder Height: 7 ft. 9"Platform Depth: 17"
Material: FiberglassBottom Width: 27-3/4"
Item: Platform StepladderANSI Type: IAA
Platform Width: 15"Base Spread: 53"
Standards: ANSI, OSHA, CSACountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 7 ft. 9 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 5 ft. 8 In., Load Capacity 375 lb., Bottom Width 27-3/4 In., Base Spread 53 In., Material Fiberglass, Series FP1400HD, Number of Steps 6, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes SHOX Impact System, DaBoot, Top Rail Guard, Standards ANSI, OSHA, CSA

Reviews