SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Platform Stepladder, 7 ft. 7", Aluminum, 375 lb.

LOUISVILLE| Zoro #: G1246691| Mfr #: AP1108HD

$490.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Platform Width: 15"Platform Depth: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246691 Mfr #: AP1108HD
Load Capacity: 375 lb.Platform Width: 15"
Platform Depth: 17"Bottom Width: 30-1/4"
Material: AluminumStep Depth: 3"
Stepladder Item: Platform StepladderNumber of Steps: 8
Base Spread: 65"Platform Height: 7 ft. 7"
Includes: Angled Aluminum Slip-Resistant Rubber Feet, Top Rail GuardItem: Platform Stepladder
Series: AP1100HDLadder Height: 9 ft. 6"
Standards: ANSI, OSHA, CSAStep Tread: Ribbed
ANSI Type: IAACountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 9 ft. 6 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 7 ft. 7 In., Load Capacity 375 lb., Bottom Width 30-1/4 In., Base Spread 65 In., Material Aluminum, Series AP1100HD, Number of Steps 8, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes Angled Aluminum Slip-Resistant Rubber Feet, Top Rail Guard, Standards ANSI, OSHA, CSA

Reviews