KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platform Stepladder, 7 ft. 7", Fiberglass, 375 lb.

LOUISVILLE| Zoro #: G1418663| Mfr #: FP1408HD

$272.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 375 lb.
Series: FP1400HD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418663 Mfr #: FP1408HD
Step Tread: RibbedLoad Capacity: 375 lb.
Series: FP1400HDIncludes: SHOX Impact System, DaBoot, Top Rail Guard
Platform Height: 7 ft. 7"Step Depth: 3"
Number of Steps: 8Stepladder Item: Platform Stepladder
Ladder Height: 9 ft. 6"Platform Depth: 17"
Material: FiberglassBottom Width: 30-3/4"
Item: Platform StepladderANSI Type: IAA
Platform Width: 15"Base Spread: 65"
Standards: ANSI, OSHA, CSACountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 9 ft. 8 In., Platform Width 15 In., Platform Depth 17 In., Platform Height 7 ft. 7 In., Load Capacity 375 lb., Bottom Width 30-3/4 In., Base Spread 65 In., Material Fiberglass, Series FP1400HD, Number of Steps 8, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes SHOX Impact System, DaBoot, Top Rail Guard, Standards ANSI, OSHA, CSA

Reviews