Step Stand, 12 In H, 300 lb., Fiberglass

LOUISVILLE| Zoro #: G0782196| Mfr #: FY8001

$155.98 /ea

This item ships free. Details.Standard ground shipping.
Load Capacity: 300 lb.Number of Steps: 1Bottom Width: 15-5/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0782196 Mfr #: FY8001
Load Capacity: 300 lb.Number of Steps: 1
Bottom Width: 15-5/8"Material: Fiberglass
Series: FY8000Includes: 14 x 9-1/4" Molded Plastic Top
Closed Depth: 10-1/4"Overall Height: 12"
Color: Orange/SilverPlatform Depth: 10"
Base Depth: 15-3/4"Item: Step Stand
Top Step Height: 12"ANSI Type: IA
Closed Height: 23"Country of Origin (subject to change): Mexico


Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 12 In., Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Top Step Height 12 In., Top Step Depth 10 In., Bottom Width 15-5/8 In., Base Depth 15-3/4 In., Color Orange/Silver, Series FY8000, Closed Depth 10-1/4 In., Closed Height 23 In., Includes 14 x 9-1/4 In. Molded Plastic Top, Net Weight 8.3 lb.