Step Stool, 24 In H, 300 lb., Aluminum

LOUISVILLE| Zoro #: G1969195| Mfr #: AS3002

$55.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Top Step Height: 24"
Includes: Molded Top
Base Depth: 18-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1969195 Mfr #: AS3002
Top Step Height: 24"Includes: Molded Top
Base Depth: 18-1/8"Closed Depth: 6-3/4"
Number of Steps: 2Platform Depth: 5-1/2"
Load Capacity: 300 lb.Material: aluminum
Closed Height: 17"Color: black/silver
ANSI Type: IAOverall Height: 24"
Bottom Width: 17-1/8"Item: Step Stand
Country of Origin (subject to change): Mexico

Product Description

Step Stool, Number of Steps 2, Overall Height 24 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 24 In., Platform Depth 5-1/2 In., Bottom Width 17-1/8 In., Base Depth 18-1/8 In., Color Black/Silver, Closed Height 17 In., Includes Molded Top, Step Stool Product Group Step Stands

Product Reviews