KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Step Stool, 24 In H, 300 lb., Aluminum

LOUISVILLE| Zoro #: G2198113| Mfr #: AY8002

$87.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Platform Depth: 10"
Load Capacity: 300 lb.
Top Step Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198113 Mfr #: AY8002
Platform Depth: 10"Load Capacity: 300 lb.
Top Step Height: 24"Closed Height: 23"
ANSI Type: IAClosed Depth: 9-1/2"
Item: Step StandStep Stool Product Group: Step Stand
Base Depth: 20-1/4"Number of Steps: 2
Overall Height: 24"Material: Aluminum
Bottom Width: 18"Series: AY8000
Color: SilverCountry of Origin (subject to change): Mexico

Description

Step Stool, Number of Steps 2, Overall Height 24 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 24 In., Platform Depth 10 In., Bottom Width 18 In., Base Depth 20-1/4 In., Color Silver, Series AY8000, Closed Depth 9-1/2 In., Closed Height 23 In., Step Stool Product Group Step Stands

Reviews