12' Fiberglass 300 lb. Stepladder, Type IA

LOUISVILLE| Zoro #: G0374491| Mfr #: FS1512

$255.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 31-5/8"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374491 Mfr #: FS1512
Load Capacity: 300 lb.Bottom Width: 31-5/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: StepladderNumber of Steps: 11
Base Spread: 76-1/8"Includes: Molded Top for Tools
Item: StepladderSeries: FS1500
Ladder Height: 12 ft.Step Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft., Load Capacity 300 lb., Number of Steps 11, Base Spread 76-1/8 In., Bottom Width 31-5/8 In., Step Depth 3 In., Step Tread Ribbed, Series FS1500, Includes Molded Top for Tools

Reviews