4' Fiberglass 375 lb. Stepladder, Type IAA

LOUISVILLE| Zoro #: G0851462| Mfr #: FS1404HD

$87.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Bottom Width: 19-5/8"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851462 Mfr #: FS1404HD
Load Capacity: 375 lb.Bottom Width: 19-5/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: StepladderNumber of Steps: 3
Base Spread: 28-7/8"Includes: Molded Top
Item: StepladderSeries: FS1400HD
Ladder Height: 4 ft.Step Tread: Ribbed
ANSI Type: IAACountry of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft., Load Capacity 375 lb., Number of Steps 3, Base Spread 28-7/8 In., Bottom Width 19-5/8 In., Step Depth 3 In., Step Tread Ribbed, Series FS1400HD, Includes Molded Top

Reviews